Reducing Washer, 1-1/4 x 1/2", Steel

Item #: 0220730

Cat #: RWN506

UPC: 687855949182

$ 1.64 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 1-1/4 x 1/2 Inch, Steel

Overview

Reducing Washer, 1-1/4 x 1/2 Inch, Steel

Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Also known as: 687855949182, RWN506, APPRWN506

Specifications

Diameter: 1/2 in, 1 1/4 in
Material: Steel
Diameter: 1/2 in, 1 1/4 in
Material: Steel