Reducing Washer, 1" x 3/4", Steel

Item #: 0220729

Cat #: RWN505

UPC: 687855949175

$ 0.90 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, Trade Size: 1 Inch To 3/4 Inch, Steel, Zinc Plated

Overview

Reducing Washer, Trade Size: 1 Inch To 3/4 Inch, Steel, Zinc Plated

Reduce knockout size on sheet metal box, enclosure or cabinet.

Also known as: 687855949175, RWN505, APPRWN505

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel