Offset Nipple, Threaded, 1", Zinc Die Cast

Item #: 0220725

Cat #: RN100

UPC: 687855291007

$ 13.58 EA
Company wide:
0 in stock
Documents & Guides
Offset Nipple, Threaded, 1 Inch, Zinc Die Cast

Overview

Offset Nipple, Threaded, 1 Inch, Zinc Die Cast
Also known as: 687855291007, RN100, APPRN100

Specifications

Diameter: 1 in
Diameter: 1 in