1-1/4 THD ALUM LR BDY CVR GSKT

Item #: 0220703

Cat #: LR125DCG

UPC: 687855000777

$ 80.75 EA
Company wide:
0 in stock
Documents & Guides
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LR, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1-1/4

Overview

EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LR, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1-1/4

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855000777, LR125DCG, APPLR125DCG

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1 1/4 in
Type: Type LR
Hub Diameter: 1 1/4 in
Material: Aluminum