NEC/CEC Certified Linear LED Series

Item #: 0220701

Cat #: LLEDA15LU2

UPC: 781381426633

Company wide:
0 in stock
Documents & Guides
NEC/CEC Certified Linear LED Series, (2) 3/4 Inch NPT, Universal Voltages 120-277 VAC, 50/60Hz, 5000 Lumen, 26-10 AWG, Division 2/Zone 2, Aluminum, Gray Polyester

Overview

NEC/CEC Certified Linear LED Series, (2) 3/4 Inch NPT, Universal Voltages 120-277 VAC, 50/60Hz, 5000 Lumen, 26-10 AWG, Division 2/Zone 2, Aluminum, Gray Polyester
Also known as: 781381426633, LLEDA15LU2, APPLLEDA15LU2

Specifications

Lumens: 5000
Wattage: 45
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5000
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 45
Light Technology: LED