
Conduit Body Cover, Screw-On/Domed Type, Diameter 2-1/2 - 3", Form 85, Aluminum
Item #: 0220696
Cat #: K250300A
UPC: 781381471701
$ 26.68 EA
Company wide:
288
in stock
Documents & Guides
Conduit Body Cover, Type Screw-On/Domed Cover, Form 85, Diameter 2-1/2 - 3 Inch, Aluminum, Furnished With Stainless Steel Fastening Screws
Overview
Conduit Body Cover, Type Screw-On/Domed Cover, Form 85, Diameter 2-1/2 - 3 Inch, Aluminum, Furnished With Stainless Steel Fastening Screws
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381471701, K250300A, APPK250300A
Specifications
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in, 3 in |
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in, 3 in |