Conduit Body, Type: LL, Size: 3/4", Cover/Gasket, Aluminum

Item #: 0220692

Cat #: LL75TA

UPC: 781381479950

$ 16.23 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, Size: 3/4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, Size: 3/4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381479950, LL75TA, APPLL75TA

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 3/4 in
Type: Type LL
Hub Diameter: 3/4 in
Material: Aluminum