3/4 THD ALUM LL BDY CVR GSKT

Item #: 0220691

Cat #: LL75DCG

UPC: 687855000692

$ 34.43 EA
Company wide:
0 in stock
Documents & Guides
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LL, Material: Conduit Body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: 3/4

Overview

EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LL, Material: Conduit Body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural finish, Gasket: neoprene, UL Standard: 514A, Trade Size: 3/4

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855000692, LL75DCG, APPLL75DCG

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 3/4 in
Type: Type LL
Hub Diameter: 3/4 in
Material: Aluminum