1/2 THD ALUM LC BDY CVR GSKT

Item #: 0220687

Cat #: LC50DCG

UPC: 687855000593

$ 27.07 EA
Company wide:
0 in stock
Documents & Guides
EMT Conduit Bodies, Aluminum Threaded for Rigid Conduit and IMC, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1/2", Len

Overview

EMT Conduit Bodies, Aluminum Threaded for Rigid Conduit and IMC, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1/2", Len

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855000593, LC50DCG, APPLC50DCG

Specifications

Type: Type L
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type L
Hub Diameter: 1/2 in
Material: Aluminum