EMT Set Screw Connector, 4", Steel

Item #: 0220679

Cat #: 2166

UPC: 050169021668

Call for price
Company wide:
209 in stock
EMT Set Screw Connector, 4 Inch, Insulated, Steel, Concrete-Tight When Taped, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 4 Inch, Insulated, Steel, Concrete-Tight When Taped, For Use With EMT Conduit

To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.

Also known as: 050169021668, 2166, RAC2166

Features & Benefits

  • All steel construction insures mechanical protection for the raceway.
  • Tri-head screws may be installed using a slotted, Phillips, or Robertson head screwdriver.
  • 2-1/2 in. to 4 in. trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility.
  • All components are zinc electroplated for corrosion protection.
  • 1/2 in. to 1 in. trade sizes have one set screw, 1-1/4 in. to 4 in. trade sizes have two set screws.
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive pre.
  • 2 set-screw

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in