Conduit Locknut, 5" Diameter, Steel/Zinc

Item #: 0220677

Cat #: L1100

UPC: 687855171002

$ 88.52 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 5 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 5 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Neer standard conduit locknuts are used for securing conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.

Also known as: 687855171002, L1100, APPL1100

Specifications

Diameter: 5 in
Material: Steel
Diameter: 5 in
Material: Steel