Screw-In Coupling, 2", Zinc Die Cast

Item #: 0220670

Cat #: GX200

UPC: 687855200672

Company wide:
0 in stock
Documents & Guides
Screw-In Coupling, 2 Inch, Zinc Die Cast, For Use With Flexible Metal Conduit, UL Standard: 514B

Overview

Screw-In Coupling, 2 Inch, Zinc Die Cast, For Use With Flexible Metal Conduit, UL Standard: 514B
Also known as: 687855200672, GX200, APPGX200, flex to flex

Specifications

Diameter: 2 in
Diameter: 2 in