Flex Coupling, Type: Screw-In, 1", Zinc Die Cast

Item #: 0220669

Cat #: GX100

UPC: 687855350162

Company wide:
0 in stock
Documents & Guides
Flex Coupling, Type: Screw-In, 1 Inch, Zinc Die Cast, For Use Connecting Lengths of Flexible Metal Conduit

Overview

Flex Coupling, Type: Screw-In, 1 Inch, Zinc Die Cast, For Use Connecting Lengths of Flexible Metal Conduit
Also known as: 687855350162, GX100, APPGX100, flex to flex

Specifications

Diameter: 1 in
Diameter: 1 in