Grounding Bushing, Insulated, 3", Size: 14 - 2/0 AWG, Malleable Iron

Item #: 0220659

Cat #: GIB300L20BC

UPC: 781381091770

$ 63.17 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Diameter: 3 Inch, Size: 14 (SOL) - 2/0 (STR) AWG, Malleable Iron, Bronze Lug For Copper Conductors Only.

Overview

Grounding Bushing, Insulated, Diameter: 3 Inch, Size: 14 (SOL) - 2/0 (STR) AWG, Malleable Iron, Bronze Lug For Copper Conductors Only.
Also known as: 781381091770, GIB300L20BC, APPGIB300L20BC

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in