Screw-In Connector, 2", Zinc Die Cast

Item #: 0220658

Cat #: GC200

UPC: 687855203956

Company wide:
0 in stock
Documents & Guides
Screw-In Connector, 2 Inch, Zinc Die Cast, For Use With AC/Flex/NM Cable

Overview

Screw-In Connector, 2 Inch, Zinc Die Cast, For Use With AC/Flex/NM Cable
Also known as: 687855203956, GC200, APPGC200

Specifications

Diameter: 2 in
Diameter: 2 in