Screw-In Connector, 1", Zinc Die Cast

Item #: 0220655

Cat #: GC100

UPC: 687855203802

Company wide:
0 in stock
Documents & Guides
Screw-In Connector, 1 Inch, Zinc Die Cast, For Use With AC/Flex/NM Cable

Overview

Screw-In Connector, 1 Inch, Zinc Die Cast, For Use With AC/Flex/NM Cable
Also known as: 687855203802, GC100, APPGC100

Specifications

Diameter: 1 in
Diameter: 1 in