Gasket, 2", Form 9, Neoprene

Item #: 0220653

Cat #: APPGASK1946

UPC: 781381096188

$ 11.58 EA
Company wide:
0 in stock
Documents & Guides
Gasket, 2 Inch, Form 9, Neoprene, For Use With Aluminum Form 9 Condulet Bodies

Overview

Gasket, 2 Inch, Form 9, Neoprene, For Use With Aluminum Form 9 Condulet Bodies

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381096188, APPGASK1946

Specifications

Material: Neoprene
Hub Diameter: 2 in
Material: Neoprene
Hub Diameter: 2 in