Elbow, 90°, Male/Female, 1", Explosion-Proof, Aluminum

Item #: 0220634

Cat #: ELMF90100A

UPC: 781381622240

$ 83.37 EA
Company wide:
0 in stock
Documents & Guides
Elbow, 90°, Male/Female, 1 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Elbow, 90°, Male/Female, 1 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381622240, ELMF90100A, APPELMF90100A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum