NM Cable Connector for Oval Cable, 1", 2-Screw Clamp, Zinc Die Cast

Item #: 0220623

Cat #: C1001R

UPC: 687855110018

Company wide:
0 in stock
Documents & Guides
NM Cable Connector for Oval Cable, 1 Inch, 2-Screw Clamp, Zinc Die Cast

Overview

NM Cable Connector for Oval Cable, 1 Inch, 2-Screw Clamp, Zinc Die Cast

Neer Service Entrance Cable Connectors are used to terminate TYPE SE or TYPE USE cable, they are furnished with locknuts and threaded male hub.

Also known as: 687855110018, C1001R, APPC1001R

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast