BELL REDUCER 1 -1/2 ALUM

Item #: 0220621

Cat #: BR10050A

UPC: 781381319232

$ 35.15 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Conduit Reducer Coupling, Large End Trade Size 1 Inch, Small End Trade Size 1/2 Inch, Material Copper Free Aluminum Alloy, End Style Belled, Enclosure Class I Group B C D, Class II Group E F G, Class III, Approval UL, Constructional Feature Dust-Ignitionproof, Explosion-Proof

Overview

Explosion-Proof Conduit Reducer Coupling, Large End Trade Size 1 Inch, Small End Trade Size 1/2 Inch, Material Copper Free Aluminum Alloy, End Style Belled, Enclosure Class I Group B C D, Class II Group E F G, Class III, Approval UL, Constructional Feature Dust-Ignitionproof, Explosion-Proof
Also known as: 781381319232, BR10050A, APPBR10050A

Specifications

Diameter: 1/2 in, 1 in
Material: Aluminum
Diameter: 1/2 in, 1 in
Material: Aluminum