
4" Square Outlet Box, Depth: 2-1/2", Bracket, Non-Metallic
Item #: 0220607
Cat #: PJ-32H
UPC: 085339990024
$ 7.46 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Outlet Box, Depth: 2-1/2 Inch, Bracket, Non-Metallic
Overview
4 Inch Square Outlet Box, Depth: 2-1/2 Inch, Bracket, Non-Metallic
Also known as: 085339990024, PJ-32H, ALLPJ32H
Specifications
| Depth: | 4 in |
| Width: | 2 1/2 in |
| Color: | Black |
| Height: | 4 in |
| Cubic Inches: | 32.500 in³ |
| Depth: | 4 in |
| Color: | Black |
| Cubic Inches: | 32.500 in³ |
| Width: | 2 1/2 in |
| Height: | 4 in |