Slide Dimmer, Fluorescent, Preset, Nova T, Ivory

Item #: 0220546

Cat #: NTF-10-IV

UPC: 027557682909

$ 203.31 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Ivory

Overview

Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Ivory

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in ivory

Also known as: 027557682909, NTF-10-IV, LUTNTF10IV

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Amps: 16
Light Technology: Fluorescent
Type: Slide, Preset, Single-Pole
Mounting: Surface
Color: Ivory
Amps: 16
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Fluorescent