RadioRA 2 Hybrid Keypad, White

Item #: 0220536

Cat #: RRD-HN3S-WH

UPC: 784276170864

Company wide:
0 in stock
Documents & Guides
RadioRA 2 3-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, White

Overview

RadioRA 2 3-Scene with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, White

Radio RA2 C.L hybrid keypad, 3-scene with raise/lower, neutral-wire dimmer, 450W/450VA Inc/Hal/MLV, 100W approved CFL/LED, 120V in white

Also known as: 784276170864, RRD-HN3S-WH, LUTRRDHN3SWH

Specifications

Wattage: 450, 100
Type: Keypad, 3 Scene, Raise/Lower
Volts AC: 120
Color: White
Volt Amps: 450
Light Technology: Halogen, Incandescent
Wattage: 450, 100
Volts AC: 120
Volt Amps: 450
Type: Keypad, 3 Scene, Raise/Lower
Color: White
Light Technology: Halogen, Incandescent