20 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0220523

Cat #: GBB-20-R

UPC: 051712538695

$ 33.76 EA
Company wide:
0 in stock
Documents & Guides
20 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS

Overview

20 Amp Very Fast-Acting Ceramic Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 250Vac/125Vdc, RoHS
Also known as: 051712538695, GBB-20-R, BUSGBB20R

Specifications

Diameter: 0.250 in
Amps: 20
Interrupt Rating DC: 200
Type: Electronic
Diameter: 0.250 in
Interrupt Rating DC: 200
Amps: 20
Type: Electronic