LED Undercabinet Light, 24"

Item #: 0220484

Cat #: T5L24RWH

UPC:

Company wide:
0 in stock
LED Under Cabinet Fixture, 9 Watt, Lumens: 630, 120 Volt, Length: 24", 3000K, 50,000 hrs

Overview

LED Under Cabinet Fixture, 9 Watt, Lumens: 630, 120 Volt, Length: 24", 3000K, 50,000 hrs
Also known as: T5L24RWH, AFXT5L24RWH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 2 ft
Color: White
Wattage: 9
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 2 ft
Wattage: 9
Volts AC: 120
Color: White
Light Technology: LED