GE TEYH3030B TEYx Circuit Breaker 3

Item #: 0220476

Cat #: TEYH3030B

UPC: 783164462142

$ 2779.04 EA
Company wide:
0 in stock
Documents & Guides

Overview

GE TEYH3030B
Also known as: 783164462142, TEYH3030B, ABBTEYH3030B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 30
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 30
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 35 kA