
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Yellow, 37 feet
Item #: 0220440
Cat #: R600L35KFBL
UPC: 661209447234
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
JUN R600L35KFBL 10W LED TRAC
Overview
JUN R600L35KFBL 10W LED TRAC
Also known as: 661209447234, R600L35KFBL, JUNR600L35KFBL
Specifications
No Specifications Available