18/4 CMP, Unshielded, White, 1000'

Item #: 0220413

Cat #: 184CL3PAUDCNTRLRL

UPC: 079407064557

Company wide:
0 in stock
Documents & Guides
18 AWG, 4 Conductors, CMP/CL3P, Unshielded, White, 1000 Foot Reel

Overview

18 AWG, 4 Conductors, CMP/CL3P, Unshielded, White, 1000 Foot Reel

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: 079407064557, 184CL3PAUDCNTRLRL, 184CL3PNWHSTRRLX1K

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: Beige
Conductors: 4
Shielding: Unshielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Volts AC: 300
Material: Copper
Color: Beige
Shielding: Unshielded