Wallpack, LED, 90W, 120V, Dark Bronze

Item #: 0220403

Cat #: OLWX2 LED 90W 40K 120 PE DDB M

UPC: 888791000849

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 90W, 4000k, 120V, 7325 Lumens, Low Profile, Button Photocell, Color: Dark Bronze

Overview

LED Wallpack, 90W, 4000k, 120V, 7325 Lumens, Low Profile, Button Photocell, Color: Dark Bronze
Also known as: 888791000849, OLWX2 LED 90W 40K 120 PE DDB M, LITOLWX2LED90W40K1

Specifications

Type: Wallpack
Color: Dark Bronze
Volts AC: 120
Wattage: 90
Material: Aluminum
Light Technology: LED
Type: Wallpack
Volts AC: 120
Material: Aluminum
Color: Dark Bronze
Wattage: 90
Light Technology: LED