Ceiling Fan, WhisperValue, DC

Item #: 0220321

Cat #: FV-0510VS1

UPC: 885170306295

$ 99.70 EA
Company wide:
1,386 in stock
Documents & Guides
Ceiling Fan, Super Low Profile, CFM: Pick-A-Flow Speed Selector 50, 80 or 100 w/ DC Motor, Sone: <0.3,0.4,0.9, 4" Duct Size, Wall or Ceiling Mount, White, 10.25 x 10.25 x3.75 (LxWxH)

Overview

Ceiling Fan, Super Low Profile, CFM: Pick-A-Flow Speed Selector 50, 80 or 100 w/ DC Motor, Sone: <0.3,0.4,0.9, 4" Duct Size, Wall or Ceiling Mount, White, 10.25 x 10.25 x3.75 (LxWxH)

Ventilating fan shall be Low Noise ceiling or wall mount type rated for continuous run. Fan shall be ENERGY STAR® rated and certified by the Home Ventilation Institute (HVI). Evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.

Also known as: 885170306295, FV-0510VS1, PANFV0510VS1, Fart Fan

Specifications

Volts AC: 120
Color: White
CFM: 100
Type: Low Profile
Wattage: 11.100, 4.400, 7.200
Sones: 0.300, 0.400, 0.900
Volts AC: 120
CFM: 100
Wattage: 11.100, 4.400, 7.200
Color: White
Type: Low Profile
Sones: 0.300, 0.400, 0.900