5° B x B PVC Coupling, 4"

Item #: 0220312

Cat #: 078053

UPC: 622454780538

Company wide:
0 in stock
Documents & Guides
5° B x B PVC Coupling, 4 Inch

Overview

5° B x B PVC Coupling, 4 Inch
Also known as: 622454780538, 078053, KRA078053

Specifications

Material: PVC
Material: PVC