T-M LED TRAC EXT WAND 36"

Item #: 0220280

Cat #: TWLED 36IN BL

UPC: 661209356093

Call for price
Company wide:
0 in stock
Documents & Guides
Attaches between T252L fixture housing and LED driver housing to move the fixture closer to illumination point without lowering trac mounting height.

Overview

Attaches between T252L fixture housing and LED driver housing to move the fixture closer to illumination point without lowering trac mounting height.
Also known as: 661209356093, TWLED 36IN BL, JUNTWLED36BL

Specifications

Length: 3 ft
Color: Black
Type: Extension Wand
Length: 3 ft
Type: Extension Wand
Color: Black