Rees 04944-000 Cable Operated Switc

Item #: 0220267

Cat #: 04944-000

UPC: 648671440000

Company wide:
0 in stock
Documents & Guides
Rees; Cable Operated Switch; Slack Cable; Contact Configuration: No + Nc; Material: High Quality Die-cast Aluminum Housing; Size: 3.900 In Height; Mounting: 4.380 Sq-in Hole Distance; Operating Temperature: 0 To +55 Deg C; Environmental Conditions: -40 To +85 Deg C Storage Temperature; Note: Operating Temperatures At 0deg C Are Based On The Absence Of Freezing Moisture And Liquids; Normal Potential: 110 - 120 Vac, 220 - 240 Vac, 440 - 480 Vac, 550 - 600 Vac At Power Factor 0.35 Or Less; 115 - 125 Vdc, 230 - 250 Vdc At Inductive Loads As Specified In Section 125 Of Industrial Control Devices, Controllers And Assemblies, Ansi/NEMA Ics2-1988; Normal Current: 6, 3, 1.5, 1.2, 2.2, 1.1 Amp; Inrush Current: 60, 30, 15, 12 Amp; Trip Force: 15 Lb; Operating Force Between 10 Ft Supports: 3 Lb; Mechanical Life: 150000 Operations; Wire Size: 14/2 Awg Stranded; NEMA: 12/13; Color:black Housing; Reset Type: Manual; Finish: Powder Coated Painted Housing; Old Catalog Number: 2669; Ip: 65; Conduit Openings: (2) 1/2 In Npt; Contact Finish: Gold Plated

Overview

Rees; Cable Operated Switch; Slack Cable; Contact Configuration: No + Nc; Material: High Quality Die-cast Aluminum Housing; Size: 3.900 In Height; Mounting: 4.380 Sq-in Hole Distance; Operating Temperature: 0 To +55 Deg C; Environmental Conditions: -40 To +85 Deg C Storage Temperature; Note: Operating Temperatures At 0deg C Are Based On The Absence Of Freezing Moisture And Liquids; Normal Potential: 110 - 120 Vac, 220 - 240 Vac, 440 - 480 Vac, 550 - 600 Vac At Power Factor 0.35 Or Less; 115 - 125 Vdc, 230 - 250 Vdc At Inductive Loads As Specified In Section 125 Of Industrial Control Devices, Controllers And Assemblies, Ansi/NEMA Ics2-1988; Normal Current: 6, 3, 1.5, 1.2, 2.2, 1.1 Amp; Inrush Current: 60, 30, 15, 12 Amp; Trip Force: 15 Lb; Operating Force Between 10 Ft Supports: 3 Lb; Mechanical Life: 150000 Operations; Wire Size: 14/2 Awg Stranded; NEMA: 12/13; Color:black Housing; Reset Type: Manual; Finish: Powder Coated Painted Housing; Old Catalog Number: 2669; Ip: 65; Conduit Openings: (2) 1/2 In Npt; Contact Finish: Gold Plated
Also known as: 648671440000, 04944-000, REE04944000

Specifications

Type: 1-Element Control Stations
Type: 1-Element Control Stations