Stripmaster® Wire Stripper, 14-22 AWG

Item #: 0220259

Cat #: 45-093

UPC: 783250450930

$ 67.96 EA
Company wide:
0 in stock
Documents & Guides
Stripmaster Standard Wire Stripper, Size: 14 - 22 AWG, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up To 7/8 Inch, Strip Hole Size: 0.09 Inch For 14 AWG, 0.072 In For 16 AWG, 0.061 Inch For 18 AWG, 0.039 Inch For 20 AWG, 0.039 Inch For 22 AWG, For Pvc Vinyl Insulations

Overview

Stripmaster Standard Wire Stripper, Size: 14 - 22 AWG, Cushion Grip Handle, Die-Cast Frame, Die-Cast Handle, Knife-Type Blade, Stripping Range: Up To 7/8 Inch, Strip Hole Size: 0.09 Inch For 14 AWG, 0.072 In For 16 AWG, 0.061 Inch For 18 AWG, 0.039 Inch For 20 AWG, 0.039 Inch For 22 AWG, For Pvc Vinyl Insulations
Also known as: 783250450930, 45-093, IDE45093

Specifications

Type: Wire Stripper
Standards: California Proposition 65
Type: Wire Stripper
Standards: California Proposition 65