
Heater Pack, 3.23 - 5.23 or 194 - 274, Class 20, Freedom Series
Item #: 0220248
Cat #: H2008B-3
UPC: 782113967547
$ 150.85 EA
Company wide:
39
in stock
Documents & Guides
Full Load Amperes Range: 3.23 - 5.23 or 194 - 274 when used with 300/5 CT for NEMA Size 5 & IEC Size P, R & S. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays. ***Package of 3***
Overview
Full Load Amperes Range: 3.23 - 5.23 or 194 - 274 when used with 300/5 CT for NEMA Size 5 & IEC Size P, R & S. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays. ***Package of 3***
Also known as: 782113967547, H2008B-3, CUTH2008B3
Specifications
| Family / Style: | Freedom |
| Poles: | 3 |
| Type: | Heater Pack |
| Amps: | 274, 5.230 |
| Amps Range: | 3.230 - 5.230, 194 - 274 |
| Family / Style: | Freedom |
| Type: | Heater Pack |
| Amps Range: | 3.230 - 5.230, 194 - 274 |
| Poles: | 3 |
| Amps: | 274, 5.230 |