4 Pair 23 AWG CMP CAT6 - Green

Item #: 0220243

Cat #: 7131806

UPC: 079407841066

$ 0.47 FT
Company wide:
0 in stock
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Green - Pull Pak Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Green - Pull Pak Length: 1000 ft.
Also known as: 079407841066, 7131806, 423CMPCAT6GRNPPGCB

Specifications

Gauge: 23
Color: Green
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Green
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)