
Heater Pack, 1.20 - 1.96 or 72 - 118, Class 20, Freedom Series
Item #: 0220241
Cat #: H2005B-3
UPC: 782113967516
$ 150.85 EA
Company wide:
15
in stock
Documents & Guides
Full Load Amperes Range: 1.20 - 1.96 or 72 - 118 when used with 300/5 CT for NEMA Size 5 & IEC Size P, R & S. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays (Package of 3)
Overview
Full Load Amperes Range: 1.20 - 1.96 or 72 - 118 when used with 300/5 CT for NEMA Size 5 & IEC Size P, R & S. Heater Pack with Standard Trip - Class 20. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays (Package of 3)
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113967516, H2005B-3, CUTH2005B3
Specifications
| Family / Style: | Freedom |
| Poles: | 3 |
| Amps: | 118, 1.960 |
| Type: | Heater Pack |
| Amps Range: | 1.200 - 1.960, 72 - 118 |
| Family / Style: | Freedom |
| Amps: | 118, 1.960 |
| Amps Range: | 1.200 - 1.960, 72 - 118 |
| Poles: | 3 |
| Type: | Heater Pack |