100W T3 Halogen Lamp, Clear

Item #: 0220230

Cat #: S3146

UPC: 045923031465

$ 4.92 EA
Company wide:
0 in stock
Documents & Guides
100 Watt; Halogen; T3; Clear; 1500 Average rated hours; 1650 Lumens; Double Ended Base; 78mm; 120 Volt

Overview

100 Watt; Halogen; T3; Clear; 1500 Average rated hours; 1650 Lumens; Double Ended Base; 78mm; 120 Volt
Also known as: 045923031465, S3146, SATS3146

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Wattage: 100
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Lumens: 1650
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Wattage: 100
Volts AC: 120
Base: Recessed Single Contact (R7s)
Dimmable: Yes
Color: Clear
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 1650
Light Technology: Halogen