Ground Clamp, Heavy Duty, Pipe Size: 1/2 - 1", Wire Range: 10 - 2 AWG

Item #: 0220214

Cat #: G-1-SDB

UPC: 662381010087

$ 17.56 EA
Company wide:
0 in stock
Documents & Guides
Ground Clamp, Heavy Duty, Pipe Size: 1/2 - 1 Inch, Wire Range: 10 - 2 AWG, Material: Bronze, Suitable For Direct Burial

Overview

Ground Clamp, Heavy Duty, Pipe Size: 1/2 - 1 Inch, Wire Range: 10 - 2 AWG, Material: Bronze, Suitable For Direct Burial
Also known as: 662381010087, G-1-SDB, NSIG1SDB

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 10 - 4
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 10 - 4
Material: Bronze