
$ 302.23 EA
Company wide:
0
in stock
Documents & Guides
110 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication
Overview
110 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication
The Littelfuse IDSR Indicator™ fuse is the first indicating power fuse ever. Its solid-state design provides state-of-the-art reliability; it will forever change the way you look at modern circuit protection. Money is wasted each time a circuit opens and halts production. Thousands of dollars can be lost with every minute spent testing to discover the cause. The Littelfuse IDSR Indicator™ fuse offers you a better way. Just a simple glance a the IDSR Indicator’s window tells which circuit is open. The circuit can be tested and any problem corrected without unnecessary delay. No time wasted finding the faulted circuit. No system damage. And no costly down time.
Also known as: 079458015737, IDSR110, LFUIDSR110
Specifications
| Length: | 9 5/8 in |
| Mounting: | Blade |
| Volts DC: | 600 |
| Amps: | 110 |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Diameter: | 1 27/32 in |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Length: | 9 5/8 in |
| Volts DC: | 600 |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1 27/32 in |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 200 kA |
| Mounting: | Blade |
| Amps: | 110 |
| Class: | RK5 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |