40A, 600VAC/600VDC, Class RK5 Fuses

Item #: 0220196

Cat #: IDSR040

UPC: 079458015645

$ 23.04 EA
Company wide:
212 in stock
Documents & Guides
40 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication

Overview

40 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication

The Littelfuse IDSR Indicator™ fuse is the first indicating power fuse ever. Its solid-state design provides state-of-the-art reliability; it will forever change the way you look at modern circuit protection. Money is wasted each time a circuit opens and halts production. Thousands of dollars can be lost with every minute spent testing to discover the cause. The Littelfuse IDSR Indicator™ fuse offers you a better way. Just a simple glance a the IDSR Indicator’s window tells which circuit is open. The circuit can be tested and any problem corrected without unnecessary delay. No time wasted finding the faulted circuit. No system damage. And no costly down time.

Also known as: 079458015645, IDSR040, LFUIDSR040, Bullet fuse

Specifications

Volts DC: 600
Speed: Time Delay, Slow Blow
Diameter: 1 1/16 in
Amps: 40
Class: RK5
Volts AC: 600
Length: 5 1/2 in
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 600
Diameter: 1 1/16 in
Class: RK5
Length: 5 1/2 in
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 40
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA