2.5A, 600VAC/600VDC, Class RK5 Fuses

Item #: 0220155

Cat #: IDSR02.5

UPC: 079458015416

$ 48.79 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication

Overview

25 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication

The Littelfuse IDSR Indicator™ fuse is the first indicating power fuse ever. Its solid-state design provides state-of-the-art reliability; it will forever change the way you look at modern circuit protection. Money is wasted each time a circuit opens and halts production. Thousands of dollars can be lost with every minute spent testing to discover the cause. The Littelfuse IDSR Indicator™ fuse offers you a better way. Just a simple glance a the IDSR Indicator’s window tells which circuit is open. The circuit can be tested and any problem corrected without unnecessary delay. No time wasted finding the faulted circuit. No system damage. And no costly down time.

Also known as: 079458015416, IDSR02.5, LFUIDSR02.5

Specifications

Diameter: 0.8125 in
Volts DC: 600
Speed: Time Delay, Slow Blow
Class: RK5
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Amps: 2.500
Standards: California Proposition 65
Family / Style: IDS
Interrupt Rating DC: 20 kA
Diameter: 0.8125 in
Speed: Time Delay, Slow Blow
Length: 5 in
Mounting: Cartridge
Amps: 2.500
Family / Style: IDS
Volts DC: 600
Class: RK5
Volts AC: 600
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 20 kA