0.5A, 600VAC/600VDC, Class RK5 Fuses

Item #: 0220123

Cat #: IDSR.500

UPC: 079458015294

Company wide:
0 in stock
Documents & Guides
0.5 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication

Overview

0.5 Amp, 600V, Industrial & Electrical Fuses UL Class RK5 Duel Element Time-Delay fuse With Indication

he Littelfuse IDSR Indicator™ fuse is the first indicating power fuse ever. Its solid-state design provides state-of-the-art reliability; it will forever change the way you look at modern circuit protection. Money is wasted each time a circuit opens and halts production. Thousands of dollars can be lost with every minute spent testing to discover the cause. The Littelfuse IDSR Indicator™ fuse offers you a better way. Just a simple glance a the IDSR Indicator’s window tells which circuit is open. The circuit can be tested and any problem corrected without unnecessary delay. No time wasted finding the faulted circuit. No system damage. And no costly down time. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high inrush currents.

Also known as: 079458015294, IDSR.500, LFUIDSR.500

Specifications

Volts DC: 600
Speed: Time Delay, Slow Blow
Type: Fuse, Indicating
Class: RK5
Volts AC: 600
Mounting: Clip
Amps: 0.500
Standards: California Proposition 65
Family / Style: IDS
Interrupt Rating DC: 20 kA
Volts DC: 600
Type: Fuse, Indicating
Volts AC: 600
Amps: 0.500
Family / Style: IDS
Speed: Time Delay, Slow Blow
Class: RK5
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA