POWER PACK DESIGNER 12V 50W

Item #: 0220102

Cat #: T537UBL

UPC: 661209357472

Company wide:
0 in stock
Documents & Guides
Universal LED-compatible transformer designed for use with all Trac-Master low voltage lampholders. Operates up to 50W 12V AC halogen lamps or LED lamps. Black

Overview

Universal LED-compatible transformer designed for use with all Trac-Master low voltage lampholders. Operates up to 50W 12V AC halogen lamps or LED lamps. Black
Also known as: 661209357472, T537UBL, JUNT537UBL

Specifications

Volts AC: 12
Color: Black
Type: Transformer
Volts AC: 12
Type: Transformer
Color: Black