Sustainable

Power Supply, (UPS), 24VDC

Item #: 0220060
Cat #: 1SVR360563R1001
UPC:
$ 604.33 EA
Company wide:
9 in stock
Documents & Guides
5 Amp, Power Supply, DIN Mount, Input Voltage: 85-264VAC 90-300VDC, IP20 Housing and Terminals, Hardwired 20-10 AWG, 240W Power Output

Overview

5 Amp, Power Supply, DIN Mount, Input Voltage: 85-264VAC 90-300VDC, IP20 Housing and Terminals, Hardwired 20-10 AWG, 240W Power Output
The CP-C.1 24/5.0 is a power supply from the CP-C.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-300 V DC, rated input voltage is 110-240 V AC. The rated output power is 120 W, rated output current is 5 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22.5 to 28.5 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 50 % and allows parallel operation to increase capacity and to enable redundancy. Further features are: power factor correction acc. to EN 61000-3-2. Redundancy unit and buffer modules are available as accessories.
Also known as: 1SVR360563R1001, ABB1SVR360563R1001

Specifications

Volts DC: 24
Amps: 5
Mounting: DIN Rail
Wattage: 120
Volts AC Range: 264, 85
Volts DC Range: 300, 90
Volts DC: 24
Mounting: DIN Rail
Volts AC Range: 264, 85
Amps: 5
Wattage: 120
Volts DC Range: 300, 90

Customer Reviews

No reviews for this product
(0)