10/2 Indoor Low Voltage Cable White 500' *** Discontinued ***

Item #: 0220053
Cat #: 9472-15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
10/2 Indoor Low Voltage Cable White 500'(2) 10 AWG Conductors, Standed Copper, White, 24V, 500 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V. *** Discontinued ***

Overview

10/2 Indoor Low Voltage Cable White 500'(2) 10 AWG Conductors, Standed Copper, White, 24V, 500 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V. *** Discontinued ***
Also known as: 9472-15, AMB947215

Specifications

Gauge: 10
Length: 500 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Volts AC: 24
Gauge: 10
Conductors: 2
Material: Copper
Volts AC: 24
Length: 500 ft
Jacket: PVC
Color: White

Customer Reviews

No reviews for this product
(0)