Littelfuse FLQ.187

Item #: 0220051

Cat #: FLQ.187

UPC: 079458160178

$ 64.46 EA
Company wide:
0 in stock
Documents & Guides
fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 3/16 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

Overview

fuses, Midget, Time Delay, Brand Or Series: Slo-blo, Type: Cartridge, Amp Rating: 3/16 Amp, Voltage Rating: 500 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch

These 500 volt time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458160178, FLQ.187, LFUFLQ.187

Specifications

Type: Midget, Fuse
Standards: California Proposition 65
Type: Midget, Fuse
Standards: California Proposition 65