Repl-Bulb_40W

Item #: 0220037

Cat #: P-041695-0108

UPC: 782640897508

$ 17.09 EA
Company wide:
0 in stock
Documents & Guides

Overview

Repl-Bulb_40W
Also known as: 782640897508, P-041695-0108, EDWP0416950108

Specifications

Color: Clear
Volts AC: 120
Wattage: 40
Light Technology: Incandescent
Color: Clear
Wattage: 40
Volts AC: 120
Light Technology: Incandescent