Abb S222-k6 S222mcb 2p 6a K Curve

Item #: 0220034
Cat #: S222-K6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
ABB S222K6 600V CB

Overview

ABB S222K6 600V CB
Also known as: S222-K6, ABBS222K6

Specifications

Amps: 6
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Amps: 6
Mounting: DIN Rail
Poles: 2
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)