Two-Bolt Connector, Bronze Cast *** Discontinued ***

Item #: 0220017
Cat #: VT-1-Q
UPC:
Call for price
Company wide:
0 in stock
Two-Bolt Connector, Bronze Cast, Type VT, Copper to Copper, #2 STR - 2/0 STR Run, #10 STR - 2/0 STR Tap, 25 Qty *** Discontinued ***

Overview

Two-Bolt Connector, Bronze Cast, Type VT, Copper to Copper, #2 STR - 2/0 STR Run, #10 STR - 2/0 STR Tap, 25 Qty *** Discontinued ***
Also known as: VT-1-Q, PDTVT1Q

Specifications

Type: Wire Connector, Set Screw
Material: Copper, Brass
Length: 1.500 in
Width: 1.560 in
Allowable Gauge Range: 8 - 2/0
Type: Wire Connector, Set Screw
Length: 1.500 in
Allowable Gauge Range: 8 - 2/0
Material: Copper, Brass
Width: 1.560 in

Customer Reviews

No reviews for this product
(0)